• The item cannot be ordered due to missing prices.

Grinding point fine, SiC, Type: ZY1013

Article no.: 551780 ZY1013
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit designation fine
Head ⌀ 10 mm
Head length 13 mm
Shank ⌀ 6 mm
Shaft length 40 mm
Type of product Grinding point

Identification & Classification

Article number 551780 ZY1013
EAN / GTIN 4027497343492
Manufacturer number A600001013618A081
Manufacturer LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Version:

LUKAS grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. LUKAS grinding points are generally suitable for edge and surface grinding and are characterised by maximum material removal rate, long tool life and consistent surface finish quality of the component.
Ceramic bonded SiC grinding points, 80 grit (fine), with high self-sharpening effect and open-pore structure for improved reduction of clogging. Shank ⌀ 6 mm, shank length 40 mm.

Application:

For grinding aluminium alloys and soft materials (non-ferrous metals).
Recommended circumferential speed 25 −40 m/s.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart