{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | fine | |
Shank ⌀ | 3 mm | |
Shaft length | 50 mm | |
Number of grinding points | 10 | |
Type of product | Grinding point |
Article number |
550310 10
Copy |
|
EAN / GTIN |
4027497219902
Copy |
|
Manufacturer number |
A6055030100181
Copy |
|
Manufacturer | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de |