{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | STAINLESS STEEL tooth profile | |
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape description | cylindrical | |
Head ⌀ | 8 mm | |
Head length | 19 mm | |
Overall length | 64 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547250 A0820 | |
EAN / GTIN | 4045197973887 | |
Manufacturer number | 547250 A0820 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Tooth profile INOX − coarse A0820 |
||||
Shape description | cylindrical | cylindrical | cylindrical | cylindrical |
Overall length | 64 | 64 | 60 | 60 |
Tool material | Carbide | Carbide | Carbide AlCrN | Carbide AlTiN |
Toothing grit designation | coarse | coarse | coarse | coarse |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 19 | 19 | 20 | 20 |