{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shank ⌀ | 6 mm | |
Number of burrs | 5 | |
Type of product | Burr |
Article number | 547105 | |
EAN / GTIN | 4007220004357 | |
Manufacturer number | 4007220004357 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr set 5 pieces, tooth configuration STEEL − coarse, Carbide |
|||||
Number of burrs | 5 | 10 | 7 | 10 | 5 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | STEEL | Z7 | Z7 | Z7 | Z9 |
Toothing grit designation | coarse | medium | medium | medium | very coarse (NF/Alu) |
Shank ⌀ | 6 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Burr | Burr | Burr | Burr | Burr |