• The item cannot be ordered due to missing prices.

Mini burr Z FINE − very fine, Carbide, Type: I0204

Article no.: 546840 I0204

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z FINE
Tooth type abbreviation Z FINE
Toothing grit designation very fine
Tool material Carbide
Shape I0204
Shape description Internal
Head ⌀ 2.5 mm
Head length 4 mm
Overall length 40 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546840 I0204
EAN / GTIN 4045197156648
Manufacturer number 546840 I0204

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
Also for cutting forms of internal ⌀.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart