• The item cannot be ordered due to missing prices.

Burr Z3 − medium with chip breaker K1230

Article no.: 541200 K1230

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape K1230
Shape description club
Head ⌀ 12 mm
Head length 30 mm
Overall length 70 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 541200 K1230
EAN / GTIN 4045197156334
Manufacturer number 541200 K1230

Description

Version:

Special shapes: E, NS, K.
Shank ⌀ 6 mm.
Special shape K club (K).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Reduced speed for burrs with an overall length of 120 mm: maximum 11,000 rpm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart