• The item cannot be ordered due to missing prices.

Burr T1610/8

Article no.: 541000 T1610/8

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ‌Tooth configuration Z3
Tooth type abbreviation Z3
Toothing grit designation medium
Tool material Carbide
Shape description Deburring
Head ⌀ 16 mm
Head length 10 mm
Overall length 120 mm
Shank ⌀ 8 mm
Angle 45 degrees
Type of product Burr

Identification numbers & Classifications

Article number 541000 T1610/8
EAN / GTIN 4062406115791
Manufacturer number 541000 T1610/8

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Deburring head (internal) with left-hand helical toothing and 45° angle for chamfering.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Reduced speed for burrs with an overall length of 120 mm: maximum 11,000 rpm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart