• The item cannot be ordered due to missing prices.

Burr Z3 - medium, with chip breaker, HSS, Type: AS0616

Article no.: 540800 AS0616

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape AS0616
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 58 mm
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 540800 AS0616
EAN / GTIN 4045197156020
Manufacturer number 540800 AS0616
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart