{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 C0616 | |
EAN / GTIN | 4027497278978 | |
Manufacturer number | A50020616604TA081 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Burr, coated Z 4 − fine, diamond cut, Carbide TiAlN, Type: C0616 |
|||||||
Shape description | ball nose | ball nose | ball nose | ball nose | ball nose | ball nose | ball nose |
Overall length | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | fine | fine | coarse | very coarse (NF/Alu) | medium | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | Tooth configuration Z4 | Tooth configuration Z5 | Tooth configuration Z1 | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Head length | 16 mm | 16 mm | 16 mm | 16 mm | 18 mm | 16 mm | 16 mm |