• The item cannot be ordered due to missing prices.

Diamond riffler file, 150 mm Grit D126 (medium) general-purpose 4

Article no.: 529650 4

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description round
Overall length 150 mm
Cross-section with coating 3 mm
Coating length 25 mm
Type of product Riffler file

Identification numbers & Classifications

Article number 529650 4
EAN / GTIN 4007220017180
Manufacturer number 4007220017180

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

Shape similar to No. 528050, but covered at both ends with diamond powder of uniform grit.

Application:

For precision finishing of form tools made of hardened steel or carbide.
Minimum pressure in use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart