{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Shape description | flat plain | |
Coating | double-sided | |
Overall length | 60 mm | |
Shank ⌀ | 3 mm | |
Cross-section with coating | 5×2 mm | |
Coating length | 25 mm | |
incl. file handle | no | |
Type of product | Needle file |
Article number | 529420 1 | |
EAN / GTIN | 4007220257029 | |
Manufacturer number | 4007220257029 |