{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D181 | |
Shape description | flat plain | |
Cross-section with coating | 5.5×1.6 mm | |
Coating length | 70 mm | |
incl. file handle | no | |
Type of product | Needle file |
Article number | 529230 1 | |
EAN / GTIN | 4007220016688 | |
Manufacturer number | 15101063 | |
Manufacturer | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |