• The item cannot be ordered due to missing prices.

Precision riffler file coarse Length 180 mm 750

Article no.: 528200 750

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit designation coarse
    Swiss cut 0
    equivalent to German cut 1
    Cut 16 cm
    Cross section 4.4×1.2 mm
    Overall length 180 mm
    Type of product Precision riffler file

    Identification numbers & Classifications

    Article number 528200 750
    EAN / GTIN 613548076767
    Manufacturer number LR12750-0

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    The blanks for the Swiss precision riffler files are forged from special steel and ground; precision machines give them an extremely precise cut of even density and depth with a hardness of 65 − 66 HRC. The quality of these riffler files is provided by a clean and precise cut to the very tip of the point. These files feature a very high shape accuracy and a high metal removal rate with extremely long tool life.

    Application:

    For precise and delicate work even on very hard materials, e.g. in mould and tool making.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart