{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 0 | |
equivalent to German cut | 1 | |
Shape description | round | |
File surfaces | 1 | |
Diameter | 3.2 mm | |
Overall length | 180 mm | |
incl. file handle | no | |
Type of product | Precision needle file |
Article number | 527550 4 | |
EAN / GTIN | 613548045688 | |
Manufacturer number | LAV2410-180-0 |