{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 1 | |
equivalent to German cut | 3 | |
Shape description | square | |
File surfaces | 4 | |
Cross section | 2.4×2.4 mm | |
Overall length | 160 mm | |
Type of product | Precision needle file |
Article number | 527240 5 | |
EAN / GTIN | 613548047972 | |
Manufacturer number | LA2408-160-1 |