• The item cannot be ordered due to missing prices.

Habilis precision file Overall length 215 mm, SC 00 / GC 1, Type: 3

Article no.: 527060 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swiss cut 00
equivalent to German cut 1
Shape description half round
File surfaces 2
Cross section 12.2×3.4 mm
Overall length 215 mm
incl. file handle no
File handle required no
Type of product Precision file

Identification numbers & Classifications

Article number 527060 3
EAN / GTIN 613548056226
Manufacturer number LH2602-00

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files with highest shape accuracy, cut precision, removal rate, and tool life. Shapes similar to needle files, however with strong, forged square or hexagonal tang and strengthened cross section.
No file handle required.

Application:

Particularly suitable for tool and mould making due to tapered, slim shape. Habilis precision files allow heavier working pressures than needle files.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart