• The item cannot be ordered due to missing prices.

Precision half-round file 125/2

Article no.: 525000 125/2

Select article variation and quantity

Length without tang mm / Swiss cut Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 3 − 4
Cross section 13.1×4.1 mm
Length without tang 125 mm
Type of product Precision file

Identification numbers & Classifications

Article number 525000 125/2
EAN / GTIN 613548069387
Manufacturer number LP1560-5-2

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Special steel with hardness 65-66 HRC. Unlike engineer’s files, these have slightly convex shapes exactly matched to the application, a special cut angle and an extensive selection of different cuts. As a result smooth surfaces are always achieved in the most cost-effective way.
Cuts on all faces; tapers to a point.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart