• The item cannot be ordered due to missing prices.

Hardwood file handle, Overall length: 80mm

Article no.: 519400 80

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

  • Standard: DIN 395

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 80 mm
Standard DIN 395
suitable for file length (flat, three-square, half-round files) 100 mm
suitable for file length (square, round files) 100 mm
Type of product Booklet

Identification & Classification

Article number 519400 80
EAN / GTIN 2050001030429
Manufacturer Hessisches Diakoniezentrum e.V. Hephata Drechslere, Zum Herzberg 14, 36287 BREITENBACH AM HERZBERG, Germany, www.hephata.de

Description

Version:

Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart