• The item cannot be ordered due to missing prices.

Wood rasp, half round, Cut 2 (2nd cut), Length without tang: 300mm

Article no.: 519330 300

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: C
  • Standard: DIN 7263

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut Cut 2 (2nd cut)
Shape C
Cross section 29×9 mm
Length without tang 300 mm
Standard DIN 7263
Type of product Wood rasp

Identification numbers & Classifications

Article number 519330 300
EAN / GTIN 4009215007213
Manufacturer number 15523020

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are precision forged, ground and have an exact cut of even density and depth. After most careful tempering while hardening, these quality wood rasps/ files achieve the best performance and tool life.
Half-round

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart