• The item cannot be ordered due to missing prices.

Milled file, half-round coarse 250 mm

Article no.: 519160 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: D
  • Standard: DIN 7264

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit designation coarse
    Tooth spacing approx. 3 mm
    Shape D
    Cross section 23×7 mm
    Length without tang 250 mm
    Standard DIN 7264
    for material Light and soft metals, plastics,wood, leather etc.
    Type of product Milled file

    Identification numbers & Classifications

    Article number 519160 250
    EAN / GTIN 2050001696267

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    Milled files are characterised by the special sharpness of their teeth milled out of the solid with optimum chip grooves. This allows filings from soft and clogging materials to be cleared reliably. Will not clog.
    Half-round hollow, taper plain end, teeth only on the outer face.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart