• The item cannot be ordered due to missing prices.

Set of engineer’s files, 5 pieces, in a tool roll Cut 1 250 mm

Article no.: 517100 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 1
Length without tang 250 mm
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 517100 250
EAN / GTIN 4009215074741
Manufacturer number 13552510

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
With impact resistant plastic handles.
Bastard = Cut 1.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.

Downloads & documents

Compare with similar products

This article


Recommendations


Set of engineer’s files, 5 pieces, in a tool roll Cut 1 250 mm

Set of engineer’s files, 5 pieces, in a tool roll Cut 1 250 mm

Number of individual files 5
Cut 1 1
Length without tang 250 250
Standard DIN 7261 DIN 7261
Type of product Engineer's file Engineer's file

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart