{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | F | |
Shape description | round | |
File surfaces | cuts on all faces | |
Diameter | 9.2 mm | |
Length without tang | 250 mm | |
incl. file handle | no | |
Norm | DIN 7261 | |
Type of product | Engineer's file |
Article number | 514300 250 | |
EAN / GTIN | 4009215017939 | |
Manufacturer number | 31622530 |
This article |
Recommendations |
|
---|---|---|
Round file 250 mm |
||
File surfaces | cuts on all faces | cuts on all faces |
Shape | F | F |
Shape description | round | round |
Cut | 3 | 2 |
incl. file handle | no | no |
Length without tang | 250 | 250 |
Type of product | Engineer's file | Engineer's file |