{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | C | |
Shape description | three-square, taper plain end | |
File surfaces | 3 | |
Width | 12 mm | |
Length without tang | 150 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 511300 150 | |
EAN / GTIN | 4009215017205 | |
Manufacturer number | 31321530 |
This article |
Recommendations |
|
---|---|---|
Three square file, Smooth (cut 3), Length without tang: 150mm |
||
Width | 12 mm | 11 mm |
File surfaces | 3 | 3 |
Cut | 3 | 3 |
incl. file handle | no | no |
Length without tang | 150 mm | 150 mm |
Standard | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |