{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Type of cut | Bastard | |
Shape | C | |
Shape description | three-square, taper plain end | |
File surfaces | 3 | |
Width | 21 mm | |
Length without tang | 300 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 511100 300 | |
EAN / GTIN | 4009215017274 | |
Manufacturer number | 31323010 |