{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Type of cut | Bastard | |
Shape | A | |
Shape description | file with plain end | |
File surfaces | 3 | |
Cross section | 16×4 mm | |
Length without tang | 150 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 510100 150 | |
EAN / GTIN | 4009215016765 | |
Manufacturer number | 31121510 |
This article |
Recommendations |
|
---|---|---|
Hand file 150 mm |
||
File surfaces | 3 | 3 |
Shape description | file with plain end | file with plain end |
Cut | 1 | 3 |
incl. file handle | no | no |
Length without tang | 150 mm | 150 mm |
Standard | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |