{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Nickel metal hydride | |
Battery capacity | 1.65 Ah | |
Battery voltage | 6 V | |
Type of product | Cordless |
Article number | 499545 | |
EAN / GTIN | 2050001670243 | |
Manufacturer number | 3025250 |