• The item cannot be ordered due to missing prices.

Digital display 3

Article no.: 499356 3

Select article variation and quantity

Number of displayed axes Unit price incl. VAT
  • Reversible reading: mm / Inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.005 / 0.001 mm
Scale divisions 0.0001 / 0.0005 in
Reversible reading mm / Inch
Power supply Mains operated
Length 260 mm
Width 80 mm
Height 167 mm
Type of product Digital display

Identification numbers & Classifications

Article number 499356 3
EAN / GTIN 4946368693613
Manufacturer number 174-185D

Description

Version:

Easy-to-operate display unit for connection to linear measurement systems. Display range: 8 digits and sign (−), mains connection: 220 Volt.

Function:

Zero setting, changing the counting direction, mm / inch changeover. Halving the displayed value, ABS / INC coordinate switching, addition / subtraction, pitch circle calculation, programmable. Comprehensive calculation functions: (+, −, ×, ÷, COS, SIN, TAN, ARC, √, π), function buttons for milling machines and lathes, hole sequence machining.

Supplied with:

Mains cable (2 m) and spare fuse.

Optional extras:

Interface unit (RS 232, USB, Digimatic input) for recording the tool offset, linear measuring scale No. 499240 / 499241.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart