• The item cannot be ordered due to missing prices.

Tapered probe tip ⌀ 1.0 mm 2/90

Article no.: 499275 2/90

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contact point radius 2 µm
    Angle contact point 90 degrees
    Length 3 mm
    Type of product Probes

    Identification numbers & Classifications

    Article number 499275 2/90
    EAN / GTIN 4062406587147
    Manufacturer number 499275 2/90

    Description

    Version:

    Carbide probe tips with diamond insert (standard: size 2/60)
    Probe tip for measuring the roughness of contour measuring instrument CM1.

    Suitable for:

    Probe tip holder No. 499260 size 1.

    Optional extras:

    Pocket scales No. 479446 size 150 for measuring of probe tips.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart