• The item cannot be ordered due to missing prices.

Double probe tip ⌀ 3.5 mm 34 mm

Article no.: 499263 34

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 34 mm
Contact point radius 25 µm
Angle contact point 12 degrees
Type of product Probes

Identification numbers & Classifications

Article number 499263 34
EAN / GTIN 4045197954633
Manufacturer number 499263 34

Description

Suitable for:

Probe tip holder No. 499260 size 3.5.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart