• The item cannot be ordered due to missing prices.

Surface roughness measuring tool SJ310 SJ310

Article no.: 499207 SJ310

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: RS232C interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum measuring range 360 µm
graphic representation Measurement profile, BAC curve, ADC curve
Interface RS232C interface; USB interface
Roughness standards DIN EN ISO, VDA, ANSI, JIS, MOTIF
Measurement travel for longitudinal sensing 16 mm
Cut-off (λc) 0.08; 0.25; 0.8; 2.5; 8 mm
Scanning speed 0.25; 0.5; 0.75; 1.0; mm/s
Power supply Mains operated
integral printer yes
Type of product Surface roughness measuring device

Identification numbers & Classifications

Article number 499207 SJ310
EAN / GTIN 4946368848945
Manufacturer number 178-570-11D

Description

Version:

Transportable cordless rail system for determining surface roughness. Gauge force 0.75 mN to DIN/ISO. Separate feed unit for measurements in very small spaces and for attachment to stands. Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562). Automatic protection of the probe during transport. Auto-calibration function and integral memory for measurement conditions.
  • Very easy intuitive menu-guided controls with clear presentation of measured results and profiles on a 5.7 inch colour display.
  • Statistics function and colour-coded tolerance evaluation.
  • Large number of internationally recognised parameters to DIN EN ISO, VDA, JIS, ANSI, and MOTIF, and 16 integral languages.
  • Two different calculations can be performed based on just a single measurement.
  • Measurements where access is difficult or overhead can be performed using the separate feed unit.
  • Automatic calibration function / mean value calibration can be performed with up to 12 multiple measurements.
  • Saving of up to 10 measurement conditions.
  • Quick output and documentation of measurement results, graphics and measurement conditions on the integral printer.
  • Individual password protection.
  • Easy archiving of measured data on an SD memory card.

Supplied with:

Feed unit with contact point, mains adapter, calibration standard, and carrying case.
5 rolls thermal paper No. 499050, 1 pair of support legs No. 499220 size FUSS, rail for flat and cylindrical components No. 499220 size Z-KUFE, mains adapter, and user manual,.

Optional extras:

Transmitter and probe for small bores (from 2.5 mm) No. 499210, rail for flat and cylindrical components No. 499220 size Z-KUFE, support legs (2 pieces) No. 499220 size FUSS, adapter for clamping in height gauge No. 499220 size H-ADAPT, granite measurement stand No. 499415, data cable No. 498430, printer No. 498701.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Free-of-charge analysis software, further adapters, and probes available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart