• The item cannot be ordered due to missing prices.

Keyboard interface USB D2

Article no.: 498963 D2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 2 m
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498963 D2
EAN / GTIN 2050001675996

Description

Version:

Keyboard interface and measuring tool cable with data button all in a single unit. In addition, termination characters (enter, tab. . ) can be set and then automatically sent with the data.
Integral timer function.

Suitable for:

Mitutoyo measuring tools No. 412641; 412642; 412671; 415350415400; 445135; 415152; 415222.

Supplied with:

With data cable to the measuring tool.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart