• The item cannot be ordered due to missing prices.

USB keyboard interface, maximum number of measuring devices that can be connected: 1

Article no.: 498960 1

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498960 1
EAN / GTIN 2050001659064

Description

Version:

Keyboard interface for connecting measuring devices to a PC via USB interface (HID). Integral timer function permits “Automated” interrogation of the measurement values (adjustable from 0 to 99 seconds or minutes). The data can be loaded using the data button on the measuring tool, or using an optional pedal switch.

Supplied with:

Data cable for connection to the PC.

Optional extras:

Foot switch No. 498780.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart