• The item cannot be ordered due to missing prices.

Keyboard interface USB, maximum number of measuring devices that can be connected: 3

Article no.: 498959 3

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 3
Cable connection port Opto-RS; PROXIMITY; POWER; RS232 (measuring tool-specific - available on request)
Radio adapter Mahr i-wi; STEINWALD BT
Foot switch connection port yes
maximum number of measuring devices that can be connected 3
Data button yes
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498959 3
EAN / GTIN 2050001659156

Description

Version:

For connecting measuring devices to a PC via USB interface (HID). Data transfer is performed either by a foot switch or by the data button on the measuring tool. The integral device set-up allows parameterisation of measurement values range and positioning of the decimal point, plus process triggers and time triggers for taking measurements.

Application:

Keyboard interface for direct reading of data into any application software e.g. Microsoft Excel.

Supplied with:

Supplied with USB cable for connection to the PC.

Optional extras:

Foot switch No. 498905. Radio adapter on request.

Note:

Versions with up to 16 connection capabilities available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart