• The item cannot be ordered due to missing prices.

U-WAVE-TCB transmitter with Bluetooth for vernier callipers IP67

Article no.: 498893 IP67

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface
  • Wireless application: Manufacturer’s software; HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth interface
Series HCT
Wireless application Manufacturer’s software; HCT Mobile App
Feedback LED
Type of product Transmitter

Identification numbers & Classifications

Article number 498893 IP67
EAN / GTIN 4946368796765
Manufacturer number 264-624

Description

Version:

Wireless data transmission system U-WAVE fit.
  • Direct connection of the transmitter to the rear of the measuring instrument - no annoying cables.
  • Reliable data transfer confirmation by signal beep or red/orange/green LED signal.
  • Range approx. 20 metres (in a line of sight)
  • Outstanding battery life: 400,000 data transmissions using just one battery.

Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Suitable for:

IP67 vernier caliper / standard vernier caliper 100, 150, 200, 300 mm

Note:

Please order the connection module and transmitter.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart