• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

AC power supply unit, DA 6 volts / 2AADAPTER

Article no.: 497661 ADAPTER

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal voltage 220 V
Type of product Power supply unit
maximum charging current 2 A
Output voltage 6 V

Identification & Classification

Article number 497661 ADAPTER
EAN / GTIN 4550501347266
Manufacturer number 06AGZ369D
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Application:

This power supply unit is suitable for use in the EU (except the UK) and can be used, for example, for the DP-1VA or DP-1VR printers/loggers from series 264 or the ABS Digimatic Indicator ID-F from series 543

Suitable for:

Digital height gauges No. 445233; 445234; 445395.

Note:

CCE version Germany (Europe).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart