{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 µm - 20,000 µm | |
Error limit for coatings < 100 µm | 1 % / ±1 µm | |
Error limit for coatings 100 to 1000 µm | 1 − 3 % / ±1 µm | |
Measuring principle Fe | Magnet inductive | |
Measuring principle non-Fe | Eddy current | |
Interface | USB interface | |
Data storage | 10000 measured values | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Battery life approx. | 90 h | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Thickness measuring tool |
Article number | 496850 2042 | |
EAN / GTIN | 2050001061546 |