• The item cannot be ordered due to missing prices.

Thickness measuring tool Pocket Leptoscope, Type: 2026

Article no.: 496800 2026

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Fe 0 µm - 3,000 µm
Measuring range non-Fe 0 µm - 1,250 µm
Error limit for coatings < 100 µm 1 % / ±1.5 µm
Error limit for coatings 100 to 1200 µm 1 − 3 % / ±1 µm
Error limit for coatings > 1200 µm 3 − 5 % / ±1 µm
Measuring principle Fe Magnet inductive
Measuring principle non-Fe Eddy current
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081561 LR3
Battery life approx. 100 h
Measurement technology digital
Length 95 mm
Width 47 mm
Height 17 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Thickness measuring tool

Identification numbers & Classifications

Article number 496800 2026
EAN / GTIN 2050001053602

Description

Version:

Robust, handy thickness measuring tool for precision, non-destructive testing of film thicknesses on steel and non-ferrous metals.
  • Probe integral within the device and immediately ready for measuring.
  • Single-point and two-point calibration with averaging can be performed.
  • Cordless battery mode, auto-off.
  • Convenient user guide in plain text, multi-language.
  • Graphics display with background illumination.
  • Large characters for ease of legibility.
  • Data output for thermal printer.
Fe / non-Fe combination device. The substrate is recognised automatically. Additionally for measuring electrically non-conductive coatings e. g. Eloxal, paints, varnishes, plastics etc. on all non-ferrous metals e. g. aluminium, copper, brass etc.

Supplied with:

Transport case, check bodies (size 2021: one-piece; size 2026: two-piece), calibration foil kit (two-piece), 1 battery No. 081561 size LR3, instruction manual and calibration certificate.

Note:

Version with measured value memory and statistics function on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart