• The item cannot be ordered due to missing prices.

Digital rebound hardness tester dynaRock II (Leeb)

Article no.: 495022

Select article variation and quantity

Unit price incl. VAT
  • Interface: USB interface
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Accuracy ± 4 HL (0.5% at 800 HL).
    Manufacturer's designation 21-100
    Interface USB interface
    Power supply Rechargeable battery-powered
    Minimum weight of test piece 2.5 kg
    Length 135 mm
    Width 79 mm
    Height 22 mm
    Weight 320 g
    Packaging sturdy box
    Type of product Hardness tester

    Identification numbers & Classifications

    Article number 495022
    EAN / GTIN 2050001692566

    Description

    Version:

    Digital rebound hardness tester (Leeb) dynaRock II.
    Sturdy casing of anodised aluminium. Evaluation to DIN 50156 and ASTM A956 in Rockwell HRC and HRB, Vickers HV, Brinell HB, and the tensile strength of steel. The device can be used in any orientation (horizontal, facing upwards, facing downwards...). Internal memory for 100,000 measured values, USB port for data transmission to a mini-printer, computer and USB stick.

    Accuracy:

    ±4 HL (0.5 % at 800 HL).

    Supplied with:

    Impact tool type D, hardness comparison block, USB data cable, cleaning brush, transport case, charger, and manufacturer’s certificate.

    Optional extras:

    Alignment rings for curved surfaces, test blocks with DAkkS certificate and impact tools types DC, DL, D+15, C, and G on request, carrying case.

    Spare part:

    Connecting cable to impact measuring tool 495023.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart