• The item cannot be ordered due to missing prices.

Analogue hardness tester Shore A A

Article no.: 495003 A

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test procedure Shore A
Manufacturer's designation 30-100
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Hardness tester

Identification numbers & Classifications

Article number 495003 A
EAN / GTIN 2050001659620

Description

Version:

Shore hardness testers for determining hardness to Shore A or D to DIN ISO 7619-1 (supersedes DIN 53505) and ASTM D 2240. Sturdy, handy aluminium casing.

Application:

Shore A: Soft rubber, elastomers, natural rubber products, cast resin, leather, neoprene rubber, polyester, plasticised PVC.

Optional extras:

Test stand No. 495016. Test blocks for checking on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart