• The item cannot be ordered due to missing prices.

Digital hardness tester Shore A A

Article no.: 495002 A

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Test procedure Shore A
    Manufacturer's designation 30-200
    Interface USB interface
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Type of product Hardness tester

    Identification numbers & Classifications

    Article number 495002 A
    EAN / GTIN 2050001672032

    Description

    Version:

    Shore hardness testers for determining hardness to Shore A or D to DIN ISO 7619-1 (supersedes DIN 53505) and ASTM D 2240. Sturdy, handy aluminium casing.
    High-contrast bright LED graphical display. Memory for 100 measurement values with date and time. USB interface for PC and charger.

    Application:

    Shore A: Soft rubber, elastomers, natural rubber products, cast resin, leather, neoprene rubber, polyester, plasticised PVC.

    Optional extras:

    Test stand No. 495016. Test blocks for checking on request.
    Software for generating test certificates, statistics, and graphics available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart