• The item cannot be ordered due to missing prices.

Extension set D

Article no.: 494471 D

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal clamping ⌀ 17 mm - 50 mm
External clamping ⌀ 0 mm - 55 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494471 D
EAN / GTIN 2050001957221
Manufacturer number 269983 / AUFBAUSET 3

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.
Horizontal and vertical mounting on the rack rail (does not include attachment set No. 494475).
Three-jaw manual chuck for inside and outside clamping of rotationally symmetrical parts. Jaws reversible without tools.

Supplied with:

With 3 plug-in parallel pins for clamping small parts, for increased clamping of small parts outside the jaws, offering complete accessibility.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart