• The item cannot be ordered due to missing prices.

Coordinate plug gauge, Thread: M5

Article no.: 494250 M5

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Gauge steel
⌀ D 6 mm
Width across flats AF 4 mm
Dimension L1 29 mm
Dimension L2 12 mm
Dimension L3 8 mm
Type of product Gauge

Identification numbers & Classifications

Article number 494250 M5
EAN / GTIN 4046122918607
Manufacturer number 220631

Description

Version:

Coordinate plug gauge for determination of the position and alignment of internal threads using a coordinate measuring instrument or tactile MM1 measuring microscope with the tactile TP20 measuring system.

Application:

The plug supports itself by means of a difference in pitch between two successive turns of the thread and thus centres itself on the flanks of the thread. The probe measures the alignment in space of the smooth functional faces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart