• The item cannot be ordered due to missing prices.

5-way stylus centre M2, Type: M2/5

Article no.: 494219 M2/5

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountable bits 5
Internal thread M2
External thread M2
Weight 0.8 g
Type of product Probe holder

Identification & Classification

Article number 494219 M2/5
EAN / GTIN 2050001941503
Manufacturer Renishaw GmbH, Karl-Benz-Straße 12, 72124 PLIEZHAUSEN, Germany, www.renishaw.de

Description

Version:

With M2 connection thread for accepting up to five different probes with M2 threads.

Note:

Further adapters on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart