• The item cannot be ordered due to missing prices.

Endoscope probe, elbow bend, flexible 3000 mm

Article no.: 492944 3000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Type of product Probe

Identification numbers & Classifications

Article number 492944 3000
EAN / GTIN 4045197893789
Manufacturer number 492944 3000

Description

Version:

2× 180° flexible probe head: Probe with hand grip and setting handle for bending the camera head in two directions (maximum 2× 180°). For inspection of voids opposite the direction of entry of the probe, no additional probe mirror is needed. A stop function for the desired angular position allows non-fatiguing working. Complete probe with metal-braided protective hose, particularly resistant. Image aperture angle 90°.
Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart