• The item cannot be ordered due to missing prices.

Endoscope probe, elbow bend, flexible, 6 mm ⌀, Probe length: 1000mm

Article no.: 492942 1000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Probe ⌀ 6 mm
Probe length 1,000 mm
Type of product Probe

Identification numbers & Classifications

Article number 492942 1000
EAN / GTIN 4045197565433
Manufacturer number 492942 1000

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Very high image quality with 16.7 million colours.
Illumination mode: Control switch for turning the image illumination on and off. For use in large voids and/or very dark surroundings.
Side-LED mode: When the screw-on probe mirror is used, activation of the side LEDs avoids generation of confusing reflections.
Image rotation: 90° image rotation clockwise using the control button.
Elbow bend probe head: Probe with hand grip and setting handle for bending the camera head in two directions (maximum 2× 155°). In conjunction with the probe mirror supplied, this allows inspection even of a recess that faces in the opposite direction to the insertion of the probe. A stop function for the desired angular position allows non-fatiguing working. Probe tip with braided metal protective sheath.
Image aperture angle 87.1°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Supplied with:

Screw-on probe mirror 70°.

Optional extras:

Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
Probe for pipework inspection:
  • Head ⌀: 28 mm
  • Probe length: 22 m
  • Image aperture angle: 150°
  • 8 high-intensity LEDs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart