{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Recording format | JPEG / AVI (30 fps) | |
Probe ⌀ | 5.5 mm | |
Probe length | 2,000 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081551 LR6 | |
Camera resolution | 640×480 px | |
Display resolution | 320×240 px | |
depth of focus when focussed | 16 – 60 mm | |
Operating temperature | 0 °C - 60 °C | |
Length | 275 mm | |
Width | 123 mm | |
Height | 55 mm | |
Weight | 0.37 kg | |
Type of product | Endoscope |
Article number | 492928 2000 | |
EAN / GTIN | 4045197565419 | |
Manufacturer number | 492928 2000 |
This article |
Recommendations |
|
---|---|---|
Video endoscope with measurement grid display and probe flexible, ⌀ 5.5 mm, Probe length: 2000mm |
||
Power supply | Battery-powered | Mains operated |
Probe ⌀ | 5.5 mm | 5.5 mm |
Probe length | 2,000 mm | 2,000 mm |
Type of product | Endoscope | Endoscope |