{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Direction of view | 0 degrees | |
Image aperture angle | 85 degrees | |
Probe ⌀ | 2.4 mm | |
Working length (without lens) | 500 mm | |
Type of product | Endoscope |
Article number | 492758 500 | |
Manufacturer number | MO.240500.0085 |