• The item cannot be ordered due to missing prices.

Base cabinet for measuring microscopes 1500X700 mm

Article no.: 492580 1500X700
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension: 100
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Workbench height 840 mm
    Drawer/pull-out shelf load capacity 75 kg
    Insert thickness 50 mm
    Drawer runner extension 100
    Hoffmann perforated panel grid interval 9×9
    Cylinder lock modular barrel
    Width 1,500 mm
    Depth 700 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Number of drawers 3
    Load capacity, distributed 1,000 kg
    Weight 124 kg
    Type of product Sub-frame

    Identification numbers & Classifications

    Article number 492580 1500X700
    EAN / GTIN 4062406279929
    Manufacturer number 492580 1500X700

    Description

    Version:

    Body of welded sheet steel, with bench top of Eluplan dark grey, edges veneered with 3 mm thick graphite. Incorporating the GARANT locking system.

    Suitable for:

    GARANT video measuring microscopes with measuring range max. X=200 / Y=100.

    Fitted with:

    Drawer front height (left): 50; 300; 300 mm

    Colour:

    Body light grey RAL 7035, drawers anthracite grey RAL 7016.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart