{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Intensity of illumination | 350 lm | |
Power supply | Mains operated | |
Colour temperature | 5,800 K | |
Power consumption | 22 W | |
comparable light output to a halogen bulb | 100 W | |
Overall length | 196 mm | |
Overall width | 110 mm | |
Overall height | 175 mm | |
Weight | 0.5 kg | |
Type of product | Lighting unit for measuring tool |
Article number | 492242 F1 | |
EAN / GTIN | 2050002047051 |