• The item cannot be ordered due to missing prices.

Test standard, Length×Width: 120X70mm

Article no.: 491928 120X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Setting ring ⌀ 10 mm
Length 120 mm
Width 70 mm
Type of product Test standard
Test certificate Manufacturer’s test certificate

Identification numbers & Classifications

Article number 491928 120X70
EAN / GTIN 4045197492524
Manufacturer number 491928 120X70

Description

Version:

Base plate of anodised aluminium including setting ring ⌀ 10 mm DIN 2250 (without chamfer) and glass standard No. 491926 with 6 sized holes. M6 tapped hole for attaching the calibration sphere No. 491929 size 20. Setting ring and glass standard supplied with manufacturer’s test certificate.

Application:

For setting and checking optical and tactile measurement tools.

Supplied with:

Base plate, setting ring ⌀10 mm, glass standard No. 491926 size 50×20.

Optional extras:

Ceramic calibration sphere ⌀ 20 mm No. 491929 size 20

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart